- 1 1/2 in" Tube O.D.
- Sanitary 90° Clamp x Buttweld Elbow
- 316L Stainless
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Cosmetics
- Beverage
- Pharmaceutical
- Food
- Dairy
compliances
- 0
| Fitting Type | 90° Clamp x Buttweld Elbow |
| Tube O.D. | 1 1/2 in |
| Material | 316L Stainless Steel |
| B | 2 15/16 in |
| Wall Thickness | 0.065 in |
| Weight | 0.47 LB |

