- 3" Tube O.D.
- Santoprene Plate
- 304 Stainless Steel
- Sanitary Block Style Tube Hanger
features
- FDA approved material
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Fitting Type | Block Hanger |
| Tube O.D. | 3 in |
| Material | 304 Stainless Steel |
| Plate Material | Santoprene™ |
| Weight | 0.94 LB |

