- 1.5" Tube O.D.
- 304 Stainless Steel
- Sanitary Round Tube Hanger w/Nitrile Inserts
caution
- Lines are not to be rigidly anchored to equipment
- Lines must be allowed to float
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Tube O.D. | 1 1/2 in |
| Temperature Range [Max] | 230 °F |
| Fitting Type | Round w/Nitrile Inserts |
| Material | 304 Stainless Steel |
| Weight | 0.485 LB |

