
- 1" Tube O.D.
- 304 Stainless Steel
- Sanitary Round Tube Hanger w/Nitrile Inserts
caution
- Support at each change of direction
Material | 304 Stainless Steel |
Fitting Type | Round w/Nitrile Inserts |
Temperature Range [Max] | 230 °F |
Tube O.D. | 1 in |
Weight | 0.39 LB |
