- 2.5" Tube O.D.
- 304 Stainless Steel
- Sanitary Hex Tube Hanger w/Grommets & Coupler
| Tube O.D. | 2 1/2 in |
| Fitting Type | Hex w/Grommets & Coupler |
| Material | 304 Stainless Steel |
| Weight | 0.655 LB |
| Tube O.D. | 2 1/2 in |
| Fitting Type | Hex w/Grommets & Coupler |
| Material | 304 Stainless Steel |
| Weight | 0.655 LB |