
- 2" Tube O.D.
- 304 Stainless Steel
- Sanitary Hex Tube Hanger w/Sleeve & Coupler
Tube O.D. | 2 in |
Fitting Type | Hex w/Sleeve & Coupler |
Material | 304 Stainless Steel |
Weight | 0.648 LB |

Tube O.D. | 2 in |
Fitting Type | Hex w/Sleeve & Coupler |
Material | 304 Stainless Steel |
Weight | 0.648 LB |