- 4" Tube O.D.
- 304 Stainless Steel
- Sanitary Hex Tube Hanger w/Sleeve
features
- Available in sizes 1/2" to 12"
- Lines are not to be rigidly anchored to equipment
- Lines must be allowed to float
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Tube O.D. | 4 in |
| Sleeve Material | ABS |
| Fitting Type | Hex Hanger w/Sleeve |
| Temperature Range [Max] | 230 °F |
| Material | 304 Stainless Steel |
| Weight | 0.94 LB |

