- 3" Tube O.D.
- 304 Stainless Steel
- Sanitary Hex Tube Hanger w/Sleeve
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
| Tube O.D. | 3 in |
| Sleeve Material | ABS |
| Fitting Type | Hex Hanger w/Sleeve |
| Temperature Range [Max] | 230 °F |
| Material | 304 Stainless Steel |
| Weight | 0.75 LB |

