- 2" Tube O.D.
- 304 Stainless Steel
- Sanitary Hex Tube Hanger w/Sleeve
caution
- Support at each change of direction
| Fitting Type | Hex Hanger w/Sleeve |
| Sleeve Material | ABS |
| Tube O.D. | 2 in |
| Temperature Range [Max] | 230 °F |
| Material | 304 Stainless Steel |
| Weight | 0.55 LB |

