- 1.5" Tube O.D.
- 304 Stainless Steel
- Sanitary Hex Tube Hanger w/Sleeve
caution
- Most paints will not adhere to sealant
- Not for underwater structural or adhesive applications
- requires atmospheric moisture to cure
| Fitting Type | Hex Hanger w/Sleeve |
| Tube O.D. | 1 1/2 in |
| Temperature Range [Max] | 230 °F |
| Sleeve Material | ABS |
| Material | 304 Stainless Steel |
| Weight | 0.46 LB |

