- 0.75" Tube O.D.
- Polypropylene Plate
- 304 Stainless Steel
- Sanitary Block Style Tube Hanger
features
- FDA approved material
| Tube O.D. | 3/4 in |
| Plate Material | Polypropylene |
| Fitting Type | Block Hanger |
| Material | 304 Stainless Steel |
| Weight | 0.28 LB |
| Tube O.D. | 3/4 in |
| Plate Material | Polypropylene |
| Fitting Type | Block Hanger |
| Material | 304 Stainless Steel |
| Weight | 0.28 LB |