
- 1" Thermometer Cap
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
Thread Size | 1/2 NPT |
Fitting Type | Thermometer Cap |
Tube O.D. | 1 in |
Material | 304 Stainless Steel |
Weight | 0.28 LB |

Thread Size | 1/2 NPT |
Fitting Type | Thermometer Cap |
Tube O.D. | 1 in |
Material | 304 Stainless Steel |
Weight | 0.28 LB |