- 2" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld x Female NPT
| Length | 1.812 in |
| Tube O.D. | 2 in |
| Fitting Type | Weld x NPT(f) |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.065 in |
| Weight | 0.855 LB |
| Length | 1.812 in |
| Tube O.D. | 2 in |
| Fitting Type | Weld x NPT(f) |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.065 in |
| Weight | 0.855 LB |