- 3 Bevel(f) to 2 Tube
- Plain Bevel x Clamp Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Meat processing
- Beverage
compliances
- 0
| Fitting Type | Plain Bevel x Clamp Reducer |
| Material | 316L Stainless Steel |
| End Size | 2 Tube, 3 Bevel(f) |
| Length | 5.406 in |
| Tube O.D. | 2 in |
| Weight | 1.22 LB |

