- 3 Bevel(f) to 1 1/2 Tube
- Plain Bevel x Clamp Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Plain Bevel x Clamp Reducer |
| Tube O.D. | 1 1/2 in |
| End Size | 1 1/2 Tube, 3 Bevel(f) |
| Material | 316L Stainless Steel |
| Weight | 2.0 LB |

