- 2 1/2 Bevel(f) to 2 Tube
- Plain Bevel x Clamp Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 3 3/8 in |
| Tube O.D. | 2 in |
| End Size | 2 Tube, 2 1/2 Bevel(f) |
| Fitting Type | Plain Bevel x Clamp Reducer |
| Material | 316L Stainless Steel |
| Weight | 0.725 LB |

