- 4 Bevel(f) to 3 Tube
- Plain Bevel x Clamp Reducer
- 304 Stainless Steel
applications
- Dairy
- Food
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 3 in |
| Fitting Type | Plain Bevel x Clamp Reducer |
| End Size | 3 Tube, 4 Bevel(f) |
| Material | 304 Stainless Steel |
| Weight | 3.0 LB |

