- 4 Bevel(f) to 2 1/2 Tube
- Plain Bevel x Clamp Reducer
- 304 Stainless Steel
applications
- Food
- Meat processing
- Dairy
- Beverage
compliances
- 0
| Fitting Type | Plain Bevel x Clamp Reducer |
| Tube O.D. | 2 1/2 in |
| End Size | 2 1/2 Tube, 4 Bevel(f) |
| Material | 304 Stainless Steel |
| Weight | 3.0 LB |

