- 2 Bevel(f) to 1 1/2 Tube
- Plain Bevel x Clamp Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 1 1/2 in |
| Material | 304 Stainless Steel |
| End Size | 1 1/2 Tube, 2 Bevel(f) |
| Length | 3 1/4 in |
| Fitting Type | Plain Bevel x Clamp Reducer |
| Weight | 0.56 LB |

