
- 0.5" Tube O.D.
- Buna-N - White
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
compliances
- 0
Tube O.D. | 1/2 in |
Material | Buna-N |
Color | White |
Fitting Type | Clamp Gasket |
Weight | 0.002 LB |
