Skip to content Skip to navigation menu
Bradford42MP-SFY75

42MP-SFY75

Clamp Gasket
Item #101808500
  • 0.75" Tube O.D.
  • FKM (Viton)
  • Clamp Gasket
Bradford42MP-SFY75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75" Tube O.D.
  • FKM (Viton)
  • Clamp Gasket

description

  • These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.

applications

  • EPDM and Viton® are recommended for ozone-treated water

features

  • Color code: one white dot and one yellow dot

compliances

  • 0
Tube O.D. 3/4 in
Material FKM (Viton®)
Fitting Type Clamp Gasket
Weight 0.003 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison