Skip to content Skip to navigation menu
Clamp Gasket

42MP-G50

Clamp Gasket
Item #101783795
  • 0.5" Tube O.D.
  • PTFE (Teflon)
  • Clamp Gasket
Clamp Gasket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5" Tube O.D.
  • PTFE (Teflon)
  • Clamp Gasket

description

  • These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.

features

  • Color code: No dot

compliances

  • 0

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Fitting Type Clamp Gasket
Material PTFE (Teflon®)
Tube O.D. 1/2 in
Weight 0.004 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison