- 2" Tube O.D.
- PTFE (Teflon), 1/16"
- Q-Line Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: No dot
compliances
- 0
| Variation | 1/16 in Thick |
| Material | PTFE (Teflon®) |
| Tube O.D. | 2 in |
| Fitting Type | Q-Line Gasket |
| Weight | 0.035 LB |

