Skip to content Skip to navigation menu
Q-Line Gasket

40QH150

Q-Line Gasket
Item #102040203
  • 1.5" Tube O.D.
  • Buna APC
  • Q-Line Gasket
Q-Line Gasket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5" Tube O.D.
  • Buna APC
  • Q-Line Gasket

description

  • These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.

features

  • Color code: red dot

compliances

  • 0
Color Gray
Tube O.D. 1 1/2 in
Fitting Type Q-Line Gasket
Material Buna APC
Weight 0.015 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison