
- 3" Tube O.D.
- Buna-N - Black
- Pipe Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Color | Black |
Tube O.D. | 3 in |
Fitting Type | Pipe Gasket |
Material | Buna-N |
Weight | 0.05 LB |
