- 2" Tube O.D.
- Buna-N - Black
- Pipe Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Tube O.D. | 2 in |
| Color | Black |
| Material | Buna-N |
| Fitting Type | Pipe Gasket |
| Weight | 0.013 LB |

