- 4" Tube O.D.
- Buna-N, Mesh Screen
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
compliances
- 0
| Variation | 10 Mesh Screen |
| Fitting Type | Clamp Gasket |
| Tube O.D. | 4 in |
| Material | Buna-N |
| Weight | 0.06 LB |

