- 2" Tube O.D.
- EPDM, Mesh Screen
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- Color code: one white dot and one yellow dot
compliances
- 0
| Material | EPDM |
| Tube O.D. | 2 in |
| Variation | 10 Mesh Screen |
| Fitting Type | Clamp Gasket |
| Weight | 0.02 LB |

