
- 1" Tube O.D.
- EPDM, Mesh Screen
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- Color code: one white dot and one yellow dot
compliances
- 0
Material | EPDM |
Fitting Type | Clamp Gasket |
Variation | 10 Mesh Screen |
Tube O.D. | 1 in |
Weight | 0.015 LB |
