- 3" Tube O.D.
- Silcone - White, Flanged
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Peroxide cured
- Color code: pink dot
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Tube O.D. | 3 in |
| Material | Silicone |
| Color | White |
| Variation | Flanged |
| Fitting Type | Clamp Gasket |
| Weight | 0.02 LB |

