- 2" Tube O.D.
- Silcone - White, Flanged
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Peroxide cured
- Color code: pink dot
compliances
- 0
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Fitting Type | Clamp Gasket |
| Material | Silicone |
| Variation | Flanged |
| Color | White |
| Tube O.D. | 2 in |
| Weight | 0.012 LB |

