- 10" Tube O.D.
- Silcone - White, Flanged
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Peroxide cured
- Color code: pink dot
compliances
- 0
caution
- Should not be exposed to ketones, chlorinated hydrocarbons and esters found in lacquer thinners, degreasers, paint strippers, etc., which may cause the backing to swell or curl
| Variation | Flanged |
| Tube O.D. | 10 in |
| Fitting Type | Clamp Gasket |
| Color | White |
| Material | Silicone |
| Weight | 0.07 LB |

