- 3" Tube O.D.
- Silicone - Clear, Flanged
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Platinum cured
- Color code: No dot
compliances
- 0
caution
- Cannot be used where high lubricant back pressures can be developed.
| Material | Silicone |
| Tube O.D. | 3 in |
| Variation | Flanged |
| Fitting Type | Clamp Gasket |
| Color | Clear |
| Weight | 0.02 LB |

