- 1.5" Tube O.D.
- Buna-N - Black, Flanged
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Meets 21CFR 177.2600
caution
- Not recommended for use with bolted clamps
| Variation | Flanged |
| Fitting Type | Clamp Gasket |
| Material | Buna-N |
| Color | Black |
| Tube O.D. | 1 1/2 in |
| Weight | 0.01 LB |

