- 4" Tube O.D.
- FKM (Viton) - Flanged
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- Color code: one white dot and one yellow dot
compliances
- 0
caution
- Do not apply while equipment is energized
| Tube O.D. | 4 in |
| Variation | Flanged |
| Material | FKM (Viton®) |
| Fitting Type | Clamp Gasket |
| Weight | 0.05 LB |

