- 6" Tube O.D.
- EPDM, Flanged
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- Peroxide cured
- Color code: three green dots
compliances
- 0
caution
- Not recommended for use with bolted clamps
| Material | EPDM |
| Variation | Flanged |
| Fitting Type | Clamp Gasket |
| Tube O.D. | 6 in |
| Weight | 0.035 LB |

