- 2.5" Tube O.D.
- Silicone - Clear
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Platinum cured
- Color code: No dot
compliances
- 0
| Fitting Type | Clamp Gasket |
| Material | Silicone |
| Color | Clear |
| Tube O.D. | 2 1/2 in |
| Weight | 0.015 LB |

