
- 6" Tube O.D.
- Buna-N - White
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
compliances
- 0
Tube O.D. | 6 in |
Color | White |
Fitting Type | Clamp Gasket |
Material | Buna-N |
Weight | 0.035 LB |
