- 3" Tube O.D.
- Buna-N - White
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Meets 21CFR 177.2600
| Material | Buna-N |
| Tube O.D. | 3 in |
| Color | White |
| Fitting Type | Clamp Gasket |
| Weight | 0.019 LB |

