
- 2" Tube O.D.
- Buna-N, .033 Holes
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Perforated metal disc 316 stainless steel plate
- Color code: red dot
compliances
- 0
Tube O.D. | 2 in |
Fitting Type | Clamp Gasket |
Variation | Perforated Gasket |
Material | Buna-N |
Weight | 0.02 LB |
