
- 1.5" Tube O.D.
- Buna-N, .033 Holes
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Perforated metal disc 316 stainless steel plate
- Color code: red dot
compliances
- 0
Fitting Type | Clamp Gasket |
Material | Buna-N |
Tube O.D. | 1 1/2 in |
Variation | Perforated Gasket |
Weight | 0.015 LB |
