- 1" Tube O.D.
- Buna-N, .033 Holes
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Perforated metal disc 316 stainless steel plate
- Color code: red dot
compliances
- 0
| Variation | Perforated Gasket |
| Tube O.D. | 1 in |
| Material | Buna-N |
| Fitting Type | Clamp Gasket |
| Weight | 0.1 LB |

