- 4" Tube O.D.
- Buna-N - Black
- Clamp Gasket
features
- Meets 21CFR 177.2600
| Tube O.D. | 4 in |
| Color | Black |
| Fitting Type | Clamp Gasket |
| Material | Buna-N |
| Weight | 0.03 LB |
| Tube O.D. | 4 in |
| Color | Black |
| Fitting Type | Clamp Gasket |
| Material | Buna-N |
| Weight | 0.03 LB |