
- 6" Tube O.D.
- FKM (Viton)
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- Color code: one white dot and one yellow dot
compliances
- 0
Fitting Type | Clamp Gasket |
Tube O.D. | 6 in |
Material | FKM (Viton®) |
Weight | 0.01 LB |
