
- 2.5" Tube O.D.
- FKM (Viton)
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- Meets 21CFR 177.2600 U.S.P. Class VI Cytotoxicity testing
Fitting Type | Clamp Gasket |
Material | FKM (Viton®) |
Tube O.D. | 2 1/2 in |
Weight | 0.02 LB |
