
- 8" Tube O.D.
- PTFE (Teflon) Envelope w/FKM (Viton)
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: No dot
compliances
- 0
Tube O.D. | 8 in |
Variation | Envelope w/ FKM (Viton) |
Fitting Type | Clamp Gasket |
Material | PTFE (Teflon®) |
Weight | 0.073 LB |
