- 6" Tube O.D.
- PTFE (Teflon)
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Meets 21CFR 177.1550 U.S.P. Class VI Cytotoxicity testing
| Fitting Type | Clamp Gasket |
| Material | PTFE |
| Tube O.D. | 6 in |
| Weight | 0.055 LB |

