- 2" Tube O.D.
- Buna-N - Black
- John Perry Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
compliances
- 0
caution
- Not for use with horizontally mounted disks
- Not for use with horizontally mounted discs
- QD bushings must be capable of carrying the torque produced by the caliper brake and disc selected
| Tube O.D. | 2 in |
| Fitting Type | John Perry Gasket |
| Material | Buna-N |
| Color | Black |
| Weight | 0.015 LB |

