- 1.5" Tube O.D.
- Buna-N - Black
- John Perry Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Fitting Type | John Perry Gasket |
| Tube O.D. | 1 1/2 in |
| Color | Black |
| Material | Buna-N |
| Weight | 0.1 LB |

