
- 1" Tube O.D.
- Buna-N - Black
- John Perry Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
compliances
- 0
caution
- Do not restrict the inlet flow
Material | Buna-N |
Color | Black |
Fitting Type | John Perry Gasket |
Tube O.D. | 1 in |
Weight | 0.1 LB |
